Strongarm
Electric Winch, 1HP, 115VAC
Mfr # SA12015AC
Zoro # G3657823
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Pulling
- Voltage Rating 120V AC
- 1st Layer Load Capacity 2,700 lb
- Motor HP 1 hp
- 1st Layer Line Speed 2 fpm
Replacement Parts
Explore More Products
- STRONGARM Electric Winch, 1HP, 115VAC SA9015AC /CL
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor SA12015AC/CL
- STRONGARM Electric Winch, 1HP, 115VAC SA5015AC
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor SA7015AC
- STRONGARM Motor for SA12015AC 304921
- STRONGARM Electric Winch, 3/5HP, 12VDC SA12015DC
- STRONGARM Electric Winch, 20 ft L Line, 5/8 hp Motor SA5015AC/CL
- WARN 4/5 HP, 115 VAC Electric Winch 80010
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC 4WP2
- WARN Electric Winch, 12VDC, 8000 lb. Load Cap. 103250
- TRAILFX Vehicle Mounted, Vehicle Recovery Winch, 12 Volt Electric, 12000 Pound Line Pull Capacity WR212B
- Strongarm Electric Winches