Lewisbins
Plastic Divider, Gray, 14 7/8 in L, Not Applicable W, 1 15/16 in H
Mfr # DV1625 Grey
Zoro # G3660395
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 15/16 in
- Overall Width Not Applicable
- Thickness 1/8 in
- Material Plastic
- Color Gray
Explore More Products
- LEWISBINS Plastic Divider, Gray, 9 1/4 in L, Not Applicable W, 1 15/16 in H DV1025 Grey
- LEWISBINS LEWISBins DV1660 Full Height Long Divider for Divider Box NDC2060 DV1660
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 3 in H DV0835-NXL
- LEWISBINS Divider For Lewis Bin Part Number Sb2404 DSB24-7
- LEWISBINS Plastic Divider, Gray, 6 5/8 in L, Not Applicable W, 1 15/16 in H DV0825 Grey
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 7 7/16 in H DV2280-NXL BUY 25S
- LEWISBINS LEWISBins DV22120 Full Height Long Divider for Divider Box NDC3120 DV22120
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1750xL - 15"L x 4-13/32"H DV1750 XL
- LEWISBINS LEWISBins DV1670 Full Height Long Divider for Divider Box DC2070 DV1670
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H 42168
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 2 in H DV1025 XL
- Lewisbins Bin Dividers