American Lock
Lockout Padlock, KA, Red, 1-7/8"H, PK3, Number of Keys: 2
Mfr # A1105KAS3RED
Zoro # G3664333
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Red
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4 in
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 A1105KAS6BLU
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Yellow A1106YLW
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H A1107KABLK
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H A1106KABLK35687
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue A1105BLU
- AMERICAN LOCK Lockout Padlock, Keyed Alike, Aluminum Standard Body, Boron Alloy Shackle, Includes 2 Keys, Red A1106KARED16274
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1105KACLR
- AMERICAN LOCK American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key 045-A1105ORJ
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H 48JR22
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste ALU-PRP-38ST-KD
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 123356
- American Lock Lockout Tagout