Msa Safety
Chin Protector, V-Gard Nitrometer Visor
Mfr # 10115827
Zoro # G3664491
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate
- For Use With MSA V-Gard Nitrometer Visor
- Dielectric Protection Yes
- Standards ANSI Z87.1-2010 - IAC-03-005-CAL_r4
Explore More Products
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear 10115844
- MSA SAFETY Bourkes Eye Shield Kit, Polycarbonate, 3in S10KP
- MSA SAFETY Fire and Rescue Visor, Tuffshield, Clr, 4in 10071006
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 10115836
- MSA SAFETY Faceshield Frame, for Hard Hat Front-Brim 10158799
- MSA SAFETY Visor, Polycarb, Clear, 9-1/2x17 In 10115863
- MSA SAFETY Faceshield Visor, Prpinate, 3IR, 8x15-1/2in 10086996
- MSA SAFETY V-Gard Visor for Elevated Temperature Applications; Clear 454-10115844
- MSA SAFETY Replacement Face Shield 10039423
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry 10115821
- SELLSTROM Dual Crown Faceshield Universal Adapter, Chin Guard, Clear Anti-Fog S38240
- Msa Safety Faceshields and Visors