Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" " Dia., Brass, Chrome Finish, Slip-Nut (Discontinued)
Mfr # NT-125C
Zoro # G3666004
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Brass
- Material of Construction Brass
- Color - Drains Chrome
- Color/Finish Chrome