Cap Cap, 3/8" Pipe, FNPT, Malleable Iron, Class 3000

  • Mfr # 0318901287

  • Zoro # G3667255


product price:  $12.99
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0318901287
Zoro #
G3667255
UPC #
690291034817
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 3000
Item
Cap
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
2000 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi @ 550 Degrees F
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Seal
No

Description

Cap, 3/8 in Nominal Pipe Size, Malleable Iron, Not Applicable, A197, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.