Quantum Storage Systems
Hang & Stack Storage Bin, Clear, Polypropylene, 18 in L x 16 1/2 in W x 11 in H
Mfr # QUS270CL
Zoro # G3667553
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 16 1/2 in W x 11 in H
- Color Clear
- Load Capacity 75 lb
- Material Polypropylene
- Overall Length 18 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Mobile Hopper Bin, Red, polypropylene, 23-7/8 in L x 18 1/4 in W x 12 in H, 250 lb Load Capacity QUS965MOBRD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 17 7/8 in L x 6 5/8 in W x 8 in H, 50 lb Load Capacity QSB804BL
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, Polypropylene, 5 in L x 3 in W, 1 lb Load Capacity, 6 PK LBL3X5
- QUANTUM STORAGE SYSTEMS Bin, Red, Polypropylene/Polyethylene, 100 lb Load Capacity QUS953RD
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 7 3/8 in L x 4 1/8 in W x 3 in H QUS220BK
- QUANTUM STORAGE SYSTEMS Storage Bin, Blue, Polyethylene, 19 3/4 in L x 12 3/8 in W x 5 7/8 in H, 150 lb Load Capacity QMS531BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Red QSB100RD
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow QUS250YL**
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Hopper Bin, 19-7/8"W x 15-1/4"D x 12-7/16"H, Red QGH700RD
- AKRO-MILS Hang & Stack Storage Bin, Green, Plastic, 10 7/8 in L x 4 1/8 in W x 4 in H, 30 lb Load Capacity 30224GREEN
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L x 14 3/8 in W x 12 in H H-2414-12 GRAY
- Quantum Storage Systems Storage Bins