- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Clamp On Power Meters
- /
- Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating
Shop Alternate Products
This Product is Discontinued
Amprobe
Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (Discontinued)
Mfr # ACD-22SW
Zoro # G3667657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 40
Customers Also Purchased
- Brand Amprobe
-
MFR #
ACD-22SW
-
Zoro #
G3667657
- UPC # 095969563512
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Conductor Size | 1.18 in (30.0mm) |
Maximum Conductor Size | 1.18 in (29.9mm) |
Battery Size | AAA |
Details
Item | Digital Clamp Meter |
Digital/Analog | Digital |
Max. AC Amps | 400 |
Clamp Meter Jaw Style | Clamp On |
Max. DC Volts | 600 V |
Max. Ohms | 40 |
Jaw Capacity | 1.2 in (30 mm) |
Safety Rating | Cat III 600V |
Display | LCD |
Max. AC Volts | 600 V |
Calibration Frequency | 50 to 60 Hz |
Auto Ranging | Yes |
AC Response | TRMS |
AC Current Accuracy | +/-2.0% + 10 Digits |
Battery Type | AAA |
Auto Power Off | Yes |
Includes | Battery, Carrying Case, Test Leads, Users Manual |
Data Hold | Yes |
Special Features | Swivel Head 180 Degrees Rotating Head |
Operating Temp. | 32 Degrees to 122 Degrees F |
Audible Continuity | Yes |
Counts | 4,000 |
DC Voltage Measurement Resolution | 0.1 mV |
Maximum AC Current Measurement | 400 A |
Jaw Style | Clamp-Jaw |
Minimum Operating Temperature | 32 Degrees F |
Intrinsically Safe | No |
Parameters Measured | AC Current, AC Voltage, DC Voltage |
Maximum AC Voltage Measurement | 600 V |
Safety Rating_Background | ACD-22SW ; CAT III 600V |
Maximum Resistance Measurement | 40 megaohm |
Maximum Operating Temperature | 122 Degrees F |
Features | Data Logging |
Display Type | LCD |
Resistance Measurement Resolution | 0.1 ohm |
AC Response Calculation | TRMS |
AC Current Measurement Resolution | 0.01 A |
Features_Table | Data Logging |
Instrument Safety Rating | CAT III 600V |
AC Voltage Measurement Resolution | 1 mV |
Batteries Included | Yes |
Calibration Certificate Included | No |
Maximum DC Voltage Measurement | 600 V |
Instrument Counts | 4,000 |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Intrinsically Safe No, Data Logging Yes, Jaw Opening 1.2 in, Jaw Style Clamp On, Calibration Certificate Included No, Special Features Swivel Head 180 Degrees Rotating Head, Data Hold Yes, Display Type LCD