- Home
- /
- Lighting
- /
- Light Bulbs
- /
- HID Light Bulbs
- /
- GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (Discontinued)
Mfr # LU400/SBY/XL/ECO
Zoro # G3667684
This Product is Discontinued
Key Features
- Bulb Technology High Pressure Sodium
- Bulb Shape ED18
- For Enclosed Fixtures Yes
- Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
- Bulb Designation LU400/SBY/XL/ECO
Customers Also Purchased
- Brand Current
-
MFR #
LU400/SBY/XL/ECO
-
Zoro #
G3667684
- UPC # 043168613729
- Country of Origin Hungary
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 9-3/4" |
Max Overall Bulb Length | 9-3/4" |
Light Bulb Dia. | 2-1/4" |
Bulb Dia. | 2 1/4 in |
Overall Length | 9 3/4 in |
Details
Bulb Technology | High Pressure Sodium |
Bulb Shape | ED18 |
For Enclosed Fixtures | Yes |
Standards | Meets 2012 Lighting Legislation Energy, TCLP Compliant |
Bulb Designation | LU400/SBY/XL/ECO |
Lumens | 50,000 lm |
Bulb Color Temp. | 2100K |
Light Appearance | 1000 to 2699K, Very Warm White |
ANSI Code | S51 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Average Bulb Life | 40,000 hr. |
Color Rendering Index | 30 |
Lighting Technology | High Pressure Sodium |
Item | High Pressure Sodium HID Bulb |
Bulb Finish | Clear |
Shatter-Resistant | No |
Bulb Base Type | Mogul Screw (E39) |
Watts | 400 W |
Bulb Operating Position | Universal Burning |
Bulb Type | High Output |
Rated Life | 40,000 hr |
Color Temperature | 2100K |
Wattage Equivalency | 400W HPS |
Trade Number | LU400/SBY/XL/ECO |
Light Technology | High Pressure Sodium |
For Use With | Open or Enclosed Fixtures |
Overall Bulb Shape | ED |
Overall Bulb Base Type | Mogul |
Bulb UL Type | No UL Type |
Voltage | 100 |
Color Tuning | No |
Special Features | TCLP Compliant |
Light Color | White |
Dimmable | No |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Shape ED18, Color Rendering Index 30, Color Temperature 2100K, Lumens 50,000 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage 100, Watts 400 W, Bulb Finish Clear, Rated Life 40,000 hr, ANSI Code S51, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
- Hazardous material