Beck
4" x 4" Black Pipe Nipple Sch 40
Mfr # 0330053604
Zoro # G3671701
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Explore More Products
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 0330022807
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 0330016007
- BECK 1" x 8" Black Pipe Nipple Sch 80 0332625805
- BECK 6" x 6" Black Pipe Nipple Sch 40 0330061607
- BECK 1" x 2" Black Pipe Nipple Sch 40 0330024001
- BECK Standard Black Nipple 0330204702
- BECK Carbon Weld Nipple 0330501800
- BECK Carbon Weld Nipple 0331524207
- BECK 4" x 5" Black Pipe Nipple Sch 40 0330054008
- BECK 1/4" x 5" Black Pipe Nipple Sch 80 0332606409
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 0332619204
- Beck Black Pipes