Yellow Jacket
Refrigerant Digital Analyzer, 4-Valve
Mfr # 40870
Zoro # G3672322
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Valves 4
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 4
- Vacuum Port Size 3/8 in
Explore More Products
- YELLOW JACKET Hydrocarbon Charging Kit 41868
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve 42001
- YELLOW JACKET Mechanical Manifold Gauge Set, 2 Valve, 3 Hoses, Vacuum Port Size 1/4 in 42004
- YELLOW JACKET Valve Manifold Gauge 46022
- YELLOW JACKET Vacuum Pumps, 2-Valve 93853
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve 49847
- YELLOW JACKET 134a AUTOMOTIVE MANIFOLD 41342
- YELLOW JACKET Manifold 42035
- YELLOW JACKET Manifold 41212
- BOSCH A/C R-134A Manifold Gauge Set With 72" Hose And Couplers 45111
- BLACKMAX Mechanical Manifold Gauge Set, 4 Valves MV4H4P5EZ
- Yellow Jacket Manifold Gauge Sets