Rittal
Radiant Enclosure Heater, 4 in. D
Mfr # 3105360
Zoro # G3675253
$316.27
8% off
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240V AC
- Watts 86 to 100
- Width 4 in
- Height 6 in
- Phase 1
Explore More Products
- RITTAL Radiant Enclosure Heater, 5 in. H 3105310
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V 3105410
- RITTAL Radiant Enclosure Heater, 9 in. H 3105350
- RITTAL Radiant Enclosure Heater, 2 in. W 3105320
- RITTAL Radiant Enclosure Heater, 2 in. L 3105330
- RITTAL Radiant Enclosure Heater, 3 in. L 3105370
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V 3105390
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V 3105420
- RITTAL Enclosure Heater, Fan Forced, 250W, 240V 3105380
- VULCAN Finned Tubular Air Duct Heater, 240V VFT68 -6B
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H FH115V400W20
- Rittal Heaters & Furnaces