Shop Alternate Products
This Product is Discontinued
Shurtape
HVAC Tape, 48x55m, 14 mil, Silver Metallic (Discontinued)
Mfr # PC 858CA
Zoro # G3676041
This Product is Discontinued
Key Features
- Tape Color Family Metallic
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 212 Degrees F
- Material Waterproof, metalized polyethylene film with a cloth carrier
Customers Also Purchased
- Brand Shurtape
-
MFR #
PC 858CA
-
Zoro #
G3676041
- UPC # 040074022195
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.788 |
Length | 1.89IN |
Width | 6.788IN |
Size | 48mm x 55m |
Core Size | 3" |
Height | 6.788IN |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Details
Tape Color Family | Metallic |
Performance Temp. | 50 Degrees to 212 Degrees F |
Material | Waterproof, metalized polyethylene film with a cloth carrier |
Tensile Strength | 27 lb-in |
Duct Tape Thickness | 14.0 mil |
Duct Tape Adhesive | Synthetic Rubber Blend |
Duct Tape Primary Material | Cloth |
Color | Silver |
Duct Tape Grade | Premium |
Item | Duct Tape |
Standards | ASTM, PSTC, UL 181B-FX, UL 723 |
Adhesion Strength | 70 oz/in |
Tape Adhesive | Rubber |
Tape Shape | Continuous Roll |
Duct Tape Type | Duct Tape |
Tape Backing Material | Polyethylene Coated Cloth |
Series | PC 858CA |
Thickness | 14 mil |
Tape Color | Silver |
Tape Tensile Strength | 30 lb/in |
Tape Elongation | 10 % |
Adhesive | Synthetic rubber blend adhesive |
Tape Thickness | 14 mil |
Weight | 2.088LB |
Tensile (Breaking Strength) | 30 lbs/in width |
Elongation | 10% |
Temperature Range | 50 Degrees to 212 Degrees F |
Adhesion to Stainless Steel | 70 oz/in width |
Number of Adhesive Sides | 1 |
Common Industry | General Maintenance & Repair |
Tape Brand | SHURTAPE |
Environment | Indoor and Outdoor |
Tape Type | Duct & Repair Tape |
Tape Adhesive Format | Single-Sided |
Specifications Met | ASTM, FSI 15/SDI 30, PSTC, UL Listed |
Maximum Tape Performance Temperature | 212 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Product Form | Continuous Roll |
Duty Rating | Heavy Duty |
Adhesion to Steel | 70 oz/in |
Tape Resistance Properties | Flame-Resistant |
Tape Backing Construction | Cloth |
Brand and Series | Shurtape PC 858CA |
Tape Message | PC 858CA UL 181B-FX Listed Class 1 Flex Duct |
Tape Sub-Type | UL-Printed Duct Tape |
Tape Adhesive Material | Rubber |
Tape Duty Rating` | Heavy Duty |
Brand | Shurtape |
Description
Tape Thickness 14 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 858CA, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type UL-Printed Duct Tape, Duct & Repair Tape, Adhesion to Steel 70 oz/in, Metric Tape Length 55 m