Shop Alternate Products
This Product is Discontinued
Siemens
Surge Protection Device, 3 Phase, 480V (Discontinued)
Mfr # TPS3F1220VX02
Zoro # G3677807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Three
- Voltage 480V AC Delta
- Max. Continuing Operating Voltage 552 V AC
- Voltage Protection Rating 1800V (L-G, L-L)
- Nominal Discharge Current 20 kA