Condor
Entrance Mat, Black, 3 ft. W x 6 ft. L
Mfr # 6LUN2
Zoro # G3679426
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Size 3 ft x 6 ft
- Color Black
- Backing Material Rubber
Explore More Products
- CONDOR Entrance Mat, Gray, 3 ft. W x 30CL78
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 6PXC4
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 10 ft. L 6PWF9
- CONDOR Entrance Mat, Blue, 3 ft. W x 4 ft. L 36VK30
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 12 ft. L 8XCJ0
- CONDOR Entrance Mat, Brown, 2 ft. W x 9UA23
- CONDOR Entrance Mat, Red, 4 ft. W x 6 ft. L 8VYK6
- CONDOR Entrance Runner, Navy, 4 ft. W x 8 ft. L 24N273
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L 49Y259
- BLACK BULL Commercial Walkoff Entry Dual Pattern Rubber Mat - 3 ft. x 6 Ft. RMCWEPS36
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L 141S0038BL
- Condor Floor Mats