Fluid Film
Fluid Film AS Lubricant, Corrosion Inhibitor
Mfr # AS 2
Zoro # G3681535
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 2.25 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Explore More Products
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail APA
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal PA
- FLUID FILM Corrosion Inhibitor, 5 gal. PNAS-B
- FLUID FILM Corrosion Inhibitor, 11.75 oz. AS11-B
- FLUID FILM Anti-Corrosive Coating, Liquid A, Lubricant and Penetrant DA55
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor NAS 55
- WALTER SURFACE TECHNOLOGIES Corrosion Protection Spray, 32.1Fl.oz 53G001
- BURNDY Oxide Inhibitor, Aluminum to Aluminum P8A
- LPS Corrosion Inhibitor, 55 gal 00355
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor CA
- FLUID FILM Corrosion Inhibitor, 5 gal. PAR
- Fluid Film Corrosion Inhibitors