Abus
Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W
Mfr # 83WP/53HB-63 KA
Zoro # G3685674
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Hardened Steel
- Shackle Dia. 5/16 in
- Body Color Black
- Shackle Type Long Shackle
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W 19349
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W 83/45 RK KD-700
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle ABS-83607
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W 83IC/50
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL-IC/40 Red
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 13/16 in W 15430
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle 83/55 RK KA-700
- ABUS 84IB by 40 C KD Weatherproof Stainless Steel Keyed Different Carded Padlock AB1970
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20032
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless steel Body, Boron Shackle, 15/16 in W M5LJSTS
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle 83/55 RK KD-200
- Abus Keyed Padlocks