Tork
Percentage Timer, SPDT, 120/240V, NEMA 4X
Mfr # EJWT
Zoro # G3686514
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Input Voltage 120/240V AC
- HP @ 120V 1 hp
- Min. Time Setting 15 sec
- Max. Time Setting 24 hr
Explore More Products
- TORK Cycle Timer, 120V, SPDT-NO/NC 8601
- TORK Cycle Timer 20A 120V Spdt Out 24 Hour 8001-N
- LDI INDUSTRIES Repeat Cycle Timer 833380
- WOODS Tmr Mech Outdr 24Hr Blk 3C 50011
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W PTA2001MB
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W PTA2001M
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W PTA2030SB
- INTERMATIC Timer, Percent Cycle, NEMA3R, 20A, 3Hrs52Min CT2000
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting TM1601DHB
- Tork Cycle Timers