Zoro Select
Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish
Mfr # B7.05801103.BO.IAR
Zoro # G3687083
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Steel
- Material Grade/Class Grade B7
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Black Oxide Finish B7.03401003.BO.IAR
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish B7.10000803.BO.IAR
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish B7.03801603.BO.IAR
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Zinc Plated Finish U20365.019.1200
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish 45539
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.075.8888
- ZORO SELECT Fully Threaded Rod, 5-40, 6 ft, Steel, Grade A, Plain Finish U20200.012.7200
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 8.8, Plain Finish M20220.390.1000
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 3/4 in, Steel, Grade B7M, Black Oxide Finish, 30 PK U22085.087.0675
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Plain Finish U20200.075.3600
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 12 in, Stainless Steel, 316, Plain Finish U55070.112.1200
- Zoro Select Fully-Threaded Rods & Studs