- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black
Ashcroft
Pressure Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black
Mfr # 451379ASL04LVAC/150#
Zoro # G3687747
Free Shipping & Returns
$127.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Process
- Range 30 in Hg Vac to 150 psi
Customers Also Purchased
- Brand Ashcroft
-
MFR #
451379ASL04LVAC/150#
-
Zoro #
G3687747
- UPC # 783156893060
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.375 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.812 in |
Manufacturer Warranty Length | 10 yr |
Process Connection Size | 1/2 in |
Case Depth | 3.375 in |
Details
Item | Process Pressure Gauge |
Connection Location | Lower |
For Use With | Media Compatible with Bronze |
Gauge Application | Process |
Range | 30 in Hg Vac to 150 psi |
Accuracy | +/-0.5% |
Material | Phenolic/Thermoplastic |
Color | Black |
Application | Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing |
Gauge Primary Range Values | -30 to 0 to 150 |
Gauge Primary Range Units | in Hg/psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Plastic |
Case Color | Black |
Gauge Primary Range Numbered Graduations | 10/20 |
Calibration Certificate Included | No |
Basic Gauge Sensor Material | Bronze |
Gauge Panel Mountable | Yes |
Gauge Case Material | Aluminum |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Operating Temp. Range | 0 Degrees to 150 Degrees F |
Gauge Sensor Material | Phosphor Bronze |
Basic Gauge Lens Material | Plastic |
Gauge Lens Material | Acrylic |
Basic Gauge Socket Material | Bronze |
Liquid Filled | Yes |
Gauge Case Color | Black |
Smallest Graduation | 2 psi, 5 in Hg |
Graduations | 10 in Hg, 20 psi |
Gauge Mounting Method | Surface |
Max. Pressure (PSI) | 150 |
Gauge Accuracy | +/-0.50% |
Gauge Primary Range Smallest Graduation | 5/2 |
Series | 1379 |
Gauge Socket Material | Bronze |
Gauge Connection Location | Bottom |
Gauge Filled With | Glycerin |
Basic Gauge Wetted Parts | Bronze |
Pressure Range | 30 to 0 to 150 in Hg/psi |
Case Material | Epoxy-Coated Aluminum |
Socket Material | Brass |
Standards | ASME, CRN |
Process Connection | 1/2 in NPT Male |
Panel Mount Characteristics | 3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle |
Case Finish | Epoxy Coated |
Blowout Safety Back | Yes |
Liquid-Filled Case | Yes |
Includes Calibration Certificate | No |
Pressure Range Type | Compound |
Vibration Resistance | Liquid-Filled |
Field Fillable | Yes |
Gauge Case Liquid | Glycerin |
Compatible Process Media | Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater |
Hazardous Location Rating | Not Rated |
Pointer Color | Black |
Accuracy Grade | ASME B40.100 Grade 2A |
Gauge Accuracy Grade | Grade 2A - Process |
Ambient Operating Temperature Range | 20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C) |
Primary Scale Numeric Increments | 10, 20 |
Includes Vent Plug | No |
Pointer Material | Aluminum |
Case Construction | Solid Front with Pressure Relief Back |
Dial Face Material | Aluminum |
Primary Pressure Range | 30 to 0 to 150 |
Dial Color | White |
Movement Type | Rotary |
Movement Material | 400 Stainless Steel |
Process Temperature Range | 20 Degrees to 150 Degrees F |
Sensor Type | Bourdon Tube |
Freeze Resistant Movement | No |
Dry Dampening Feature | None |
Pressure Gauge Type | Process Pressure Gauge |
IP/NEMA Rating | IP66, NEMA 4X |
Process Connection Location | Bottom |
Cleaned for Oxygen Service | No |
Bezel Material | Polypropylene |
Gauge Wetted Parts | Brass / Bronze |
Removable Bezel | No |
Accuracy Scale | Full Scale |
Includes Mounting Hardware | No |
Dial Face Color | White |
Process Connection Gender | Male |
Process Connection Type | NPT |
Primary Pressure Scale Color | Black |
Scale Type | Single |
Lens Material | Glass |
Primary Scale Units | in Hg/psi |
Sensor Material | Bronze |
Lens Material - Gauge | Glass |
Non-Sparking | No |
Pointer Characteristics | Micrometer Adjustable |
Panel-Mountable | No |
Primary Scale Minor Graduations | 2, 5 |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Explore More Products
- ASHCROFT Pressure Gauge 20W1005SH 02B XZG 160#
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LXLL300
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LX6B30
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black 25W1005PH02B100#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LXLL160
- ASHCROFT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black 25 1490A 02L 5 PSI
- ASHCROFT Pressure Gauge 638008A4G02LP0L10000#
- ASHCROFT Digital Pressure Gauge, -15 to 0 to 200 psi, 1 1/2 in Triclamp, Silver 302132SD15LXBKBLCYC4LMMY200#&V
- ASHCROFT Low Pressure Gauge 10N5500SL04L6#
- WINTERS Compound Gauge, -30 to 0 to 30 1/4 in MNPT, Gray PFP1037WBG
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver 201L-402H
- Ashcroft Pressure Gauges