Polyken
Film Tape, Polyethylene, Clear, 48mm x 33m
Mfr # 827
Zoro # G3689332
$17.82
29% off
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Film
- Tape Width 48 mm
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Adhesive Rubber
Explore More Products
- POLYKEN Film Tape, Polyethylene, Black, 48mm x 33m 827
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m 827
- POLYKEN Paper Splicing Tape 781
- POLYKEN Film Tape, 48mm x 55m, White 827
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m 827
- POLYKEN Film Tape, Polyethylene, Red, 48mm x 55m 827
- POLYKEN PE Film Tape, Red, 72mm x 55m, Straight 757
- POLYKEN 2 in. x 72 yds. Premium High Temperature Splicing Tape in Blue 1086461
- POLYKEN PE Film Tape, Clear, 72mm x 55m, Pinked 757
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd 5498
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. 15C633
- Polyken Film Tape