- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Fan Motor, 1/2 HP, 1625 rpm, 60/50Hz
Shop Alternate Products
This Product is Discontinued
Genteq
Fan Motor, 1/2 HP, 1625 rpm, 60/50Hz (Discontinued)
Mfr # 3C003
Zoro # G3689341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bolt Circle Dia. 5 1/5 in
- Capacitor Required Yes
- Voltage 208-230V AC
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 1/2
Customers Also Purchased
- Brand Genteq
-
MFR #
3C003
-
Zoro #
G3689341
- UPC # 815585020943
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/5 in |
Stud Size | #8-32 |
Shaft Length | 6 1/2 in |
Length Less Shaft | 6 3/16 in |
Overall Length | 12 11/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Lead Length | 4 in, 48 in |
Details
Capacitor Required | Yes |
Voltage | 208-230V AC |
Item | Condenser Fan Motor |
Motor Enclosure Design | Totally Enclosed Air-Over |
HP | 1/2 |
Phase | Single |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Motor Sub Application | Condenser Fan |
Standards | CSA Certified, UL Recognized |
Max. Ambient Temp. | 70 Degrees C |
Motor Application | HVAC/R |
Full Load Amps | 2.5 A |
Motor Shaft Rotation | CW/CCW |
Hz | 60 Hz |
Nameplate RPM | 1,625 |
Nominal Efficiency | 69 % |
Frame | 48 |
Voltage Compatibility | 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC |
Motor Mounting Position | All Angle |
Ins. Class | B |
Motor Bearings | Ball |
Motor Design | Permanent Split Capacitor |
Duty | Continuous |
Stud Quantity | 4 |
RPM Range | 1,501-1,600 |
Motor Service Factor | 1 |
Motor Shaft Design | Double-Flat |
Application | Continuous Air-Over |
Motor Mounting Type | Stud |
No. of Speeds | 2 |
Motor Thermal Protection | Auto |
Removable Base | Yes |
Usable @ 200V | No |
Duty Cycle | Continuous |
Features | Thermally Protected |
Motor Frame Material | Steel |
Weight | 18 lb |
Motor Flange Type | Non-Ventilated |
Includes | Clampbolt, Belly Band |
Usable @ 208V | Yes |
Extended Thru-Bolts | Yes |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 2, Voltage 208-230V AC, 2.5 A Full Load Amps, 48 Frame, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel