Gerber
Drain Kit, Pop-Up, Chrome, For 5NTU2
Mfr # 43-973
Zoro # G3689996
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1/4 in
- Shape - Drains Round
- Material of Construction - Drains Brass, Plastic, Stainless Steel
- Color - Drains Chrome
- Length - Drains 8 7/16 in
Explore More Products
- GERBER Grid Strainer, For Gerber Lav Faucets DA505084
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Polished Brass D3192-03
- ZORO SELECT Drain Protector, Stainless Steel 1PPG6
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Charcoal LKPDQD1CH
- ALLPOINTS Flanged Drain Strainer 321392
- COMMERCIAL Domed 7 1/2 in Square Floor Drain Strainer Basket 11475
- PLUMB PAK Sink Strainer Assy Ss 1431SSTBX
- ZURN Strainer, Floor Sink , Dome P1900-SEMI-DOME
- WESTBRASS AB&A Snap-in Shower Strainer in Oil Rubbed Bronze D3198-12
- PLUMB PAK CORPORATION 2-2-1/2 Duo Strainer 878PC
- ALLPOINTS Drop In Drain Strainer 321391
- Gerber Drain Strainers