Zoro Select
Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRH040866GR
Zoro # G3691107
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 1/2 in
Explore More Products
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRK042466GR
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRK042066GR
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH041666GR
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Nylon Plain, 3/16 in OD, 10 PK 15TSP145
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK ZA0176-SS32D
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 7/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK 15TSP055
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK ZA0114-SS32D
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Brass Nickel Plated, 1/4 in OD, 10 PK CRJ040644GR
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Brushed, 1 in OD, 2 PK ZA0192-SS32D
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 5/8 in OD WHCC625MF
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040344GR
- Zoro Select Round Standoffs