Shop Alternate Products
This Product is Discontinued
Abb
IEC Supplementary Protector, 15 A, 277V AC, 1 Pole, DIN Rail Mounting Style, EP100 Series (Discontinued)
Mfr # ST201M-D15
Zoro # G3691466
This Product is Discontinued
Key Features
- Series EP100
- Amps 15 A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Phase 1