Guardian Equipment

Portable Eyewash Station, 15.0 gal.


$1,366.84
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Length 16"
  • Eyewash Tank Capacity 15.0 gal.
  • Standards ANSI Z358.1-2014, SEI Certified
  • Head Dia. 1 1/4 in
See all product information