Ultratech
Oil Eating Microbes, 2 lb., Shaker
Mfr # 5239
Zoro # G3692315
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil Only
- Container Type Shaker Bottle
- Container Size 28 oz
- Composition Bentonite Clay, Microbes
- Absorbent - Container Type Shaker Bottle
Explore More Products
- ULTRATECH Oil Eating Microbes, 25 lb., Bag 5233
- ULTRATECH Oil Eating Microbes, Bag, PK6 5232
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker 5238
- ULTRATECH UltraTech Ultra-Archaea Water Soluble Packets, Pack of 6 5232
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented 35UX85
- XSORB Aggressive Absorbent, 30 lb. Bag XB30G
- BRADY SPC ABSORBENTS Maintenance Absorbent, 30 lb., Bag RFGRANULAR-SGL
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids SPKO-BLK-BG
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 PLP501
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag L92889-G65
- EP MINERALS Absorbent Oil Clay 8Lb 7508
- Ultratech Spill Control Supplies