Shop Alternate Products
This Product is Discontinued
Master Lock
Lockout Padlock, KA, Purple, 1-7/8"H, PK3 (Discontinued)
Mfr # S31KAS3PRP
Zoro # G3693155
This Product is Discontinued
Key Features
- Body Color Purple
- Body Height 1 7/8 in
- Body Material Thermoplastic
- Body Width 1 3/8 in
- Key Type Alike