Dayton
Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1725 rpm Nameplate RPM
Mfr # 5XPP1BG
Zoro # G3695596
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Explore More Products
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM 6K994
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame 5K044
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3/4 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame 1EJR5BG
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame 5JKW9
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame 35Z918
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,735 Nameplate RPM 6K885
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame 35Z919
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/2 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame 1EJR4BG
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 230/460V AC, 1,755 Nameplate RPM, 143-5T/56HZT Frame 35Z916
- CENTURY Farm Duty Motor, Shaded Pole, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame C319V1
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE570, 5-7 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ, 36 UCLE570
- Dayton Definite Purpose Motors