Jay R. Smith Manufacturing
5 " Nickel Bronze Adjustable Floor Drain Strainer
Mfr # A05NB
Zoro # G3695912
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round Commercial
- Color/Finish Silver/Polished Nickel
- Pipe Dia. (In.) 3-3/4"
- Grid Material Nickel Bronze
Replacement Parts
Explore More Products
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal 2692-03
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Nickel Bronze Floor Cleanout 4890C04
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast-iron Sanitary Floor Drain 3140Y02-12
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast Bronze Plug Cleanouts 4470T03
- JAY R. SMITH MANUFACTURING 7-9/16 " Bronze Floor Drain Grate A08PBG
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts 4810-06
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain 148-Y03
- DEARBORN P-Trap, Reversible, J-Bend, 1/2"x 1-1/2" P9703W
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain FD2321-IP2
- ZURN ABS Barrier Trap Seal Floor Drain Z1072-3.5
- DEARBORN BRASS Stainless Steel Basket Only F/L7 4201-L7-3
- Jay R. Smith Manufacturing Bell Traps and Drains