Shop Alternate Products
This Product is Discontinued
Chicago Hardware
Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (Discontinued)
Mfr # 05323 5
Zoro # G3699631
This Product is Discontinued
Key Features
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Thread Dia. (In.) 3/8-16
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 174 lb
- Type Hook and Hook