- Home
- /
- Pumps
- /
- Sump Pump & Utility Pumps
- /
- Battery Backup Sump Pumps
- /
- Sump/Battery Back-Up System, 1/3 HP
Liberty Pumps
Sump/Battery Back-Up System, 1/3 HP
Mfr # PC237-441
Zoro # G3699665
Free Shipping & Returns
$664.50
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 (Primary)
- Body Material Aluminum (Primary); ABS (Secondary)
- Switch Actuation Vertical Float
- Flow Rate @ 10 Ft. of Head 30.0 gpm (Primary); 16.0 gpm (Secondary)
- Max. Head 21.0 ft (Primary); 24.0 ft (Secondary)
Customers Also Purchased
- Brand Liberty Pumps
-
MFR #
PC237-441
-
Zoro #
G3699665
- UPC # 671812118346
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 15 in |
Cord Length | 10 ft (Primary); 8 ft (Secondary) |
Max. Diameter Solids | 3/8 in |
Length | 15-1/2" |
Width | 10" |
Max. Dia. Solids | 3/8" |
Cord Length - Pumps | 10 ft. (Primary), 8 ft. (Secondary) |
Max. Dia. Solids (In.) - Back-Up | 1/4 |
Height | 21-1/2" |
Discharge Dia. | 1 1/2 in |
Primary Pump Width at Widest Point | 10 in |
Overall Height | 21 1/2 in |
Width at Widest Point | 10 in |
Secondary Pump Maximum Solids Diameter | 1/4 in |
Primary Pump Maximum Solids Diameter | 3/8 in |
Primary Pump Overall Height | 21 1/2 in |
Details
HP | 1/3 (Primary) |
Body Material | Aluminum (Primary); ABS (Secondary) |
Switch Actuation | Vertical Float |
Flow Rate @ 10 Ft. of Head | 30.0 gpm (Primary); 16.0 gpm (Secondary) |
Max. Head | 21.0 ft (Primary); 24.0 ft (Secondary) |
Item - Sump Pumps | Sump/Battery Back-Up Combination System |
Agency Compliance | CSAc,us |
On Point | 7 in |
Amps - Pumps | 5.20 |
Voltage - Pumps | 115VAC |
Voltage | 115 |
Amps | 5.2 A |
Switch Type | Vertical Float |
GPM of Water @ 5 Ft. of Head | 38 (Primary), 25.5 (Secondary) |
For Use With | Sump Pits Above 15" Diameter and 18" Deep |
Housing Material | Aluminum (Primary); ABS Plastic (Secondary) |
Max. Flow (GPH) | 2700 |
Switch Type - Pumps | Vertical |
Pump Body Material | Aluminum (Primary), ABS Plastic (Secondary) |
Amps - Back-Up | 13.00 |
Max. Head - Pumps | 21 ft. |
Max Head - Pumps | 21 ft. |
Max. Liquid Temp. | 140 Degrees F |
Duty | Continuos (Primary); Intermitent (Secondary) |
Max. Flow (GPH) - Back-Up | 2700 |
Impeller Material - Pumps | Polypropylene (Primary), Nylon (Secondary) |
Max. Head (Ft.) - Back-Up | 24 |
GPH of Water @ 0 Ft. of Head | 2700 (Primary), 2040 (Secondary) |
Shaft Seal Material - Pumps | Nitrile Rubber |
Shaft Seal | Buna N Double Lip (Primary); Buna N Double Lip (Secondary) |
Motor Type | PSC (Primary); Brush Type DC (Secondary) |
Off Point | 3 in |
Voltage - Back-Up | 12VDC |
Impeller Material | Polypropylene (Primary); Nylon (Secondary) |
Max. Flow (GPH) - Pumps | 2700 |
Base Material | Polypropylene (Primary); Nylon (Secondary) |
GPH of Water @ 10 Ft. of Head | 1800 (Primary); 960 (Secondary) |
Pump HP | 1/3 |
Alarm Included | Yes |
Item | Sump/Battery Back-Up System |
Includes | Battery Box and Charger, Check Valves |
12VDC Battery Charger | 900 mA |
On Point (In.) | 7 (Primary); 11.5 (Secondary) |
GPH of Water @ 15 Ft. of Head | 1200 (Primary); 360 (Secondary) |
Off Point (In.) | 3 (Primary); 9.5 (Secondary) |
GPH of Water @ 5 Ft. of Head | 2280 (Primary), 1530 (Secondary) |
Discharge NPT | 1-1/2" F |
Primary Pump Maximum Head | 21 ft |
Secondary Pump Amps | 13 |
Secondary Pump Body Material | ABS |
Secondary Pump Duty Cycle | Intermittent |
Primary Pump Duty Cycle | Continuous |
Primary Pump Rated Voltage | 115V AC |
Flow Rate @ 15 Ft. of Head | 20.0 gpm (Primary); 6.0 gpm (Secondary) |
Secondary Pump Flow Rate @ 15 Ft. of Head | 6.0 gpm |
Primary Pump Flow Rate @ 10 Ft. of Head | 30.0 gpm |
Secondary Pump Impeller Material | Nylon |
Primary Pump HP | 1/3 hp |
Discharge Gender | Female |
Discharge Standard | NPT |
Primary Pump Body Material | Aluminum |
Flow Rate @ 5 Ft. of Head | 38.0 gpm (Primary); 25.5 gpm (Secondary) |
Primary Pump Amps | 5.2 |
Primary Pump Flow Rate @ 5 Ft. of Head | 38.0 gpm |
Secondary Pump Flow Rate @ 5 Ft. of Head | 25.5 gpm |
Alarm Application | Indoor |
Primary Pump Shaft Seal Material | Buna-N |
Secondary Pump Maximum Head | 24 ft |
Secondary Pump Rated Voltage | 12V DC |
Duty Cycle | Continuous; Intermittent |
Secondary Pump Flow Rate @ 10 Ft. of Head | 16.0 gpm |
Primary Pump Flow Rate @ 15 Ft. of Head | 20.0 gpm |
Primary Pump Impeller Material | Polypropylene |
Switch Electrical Connection | Integral |
Discharge | 1-1/2 in FNPT |
Description
Sump/Battery Back-Up System
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- LIBERTY PUMPS Sump Pump, Water Powered, 3/4 In. NPT SJ10
- LIBERTY PUMPS Sump/Battery Back-Up System, 1/2 HP PC457-441
- LIBERTY PUMPS Sump/Battery Back-Up System, Pump 1/3 HP PC257-442-10A
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT 442-25A-EYE
- LIBERTY PUMPS Junction Box JB120
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT 442-25A
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT 442-10A-EYE
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT 442-10A
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System 508-0007
- FLOTEC Battery, Deep Cycle, 40AH AGM BAT40
- ZOELLER Primary Sump Pump, 1/2 HP, 4320,115/120 V 508-0011
- Liberty Pumps Battery Backup Sump Pumps