Polar-Tech
Paint Can, 1 Gallon, F-Style
Mfr # HAZ1027
Zoro # G3703314
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Color Silver
- Shape Rectangular
- Width 4 1/8 in
- Height 9 7/16 in
Explore More Products
- POLAR-TECH Paint Can, 1 Gallon, Round HAZ1026
- POLAR-TECH Paint Can, 1 Quart, Round HAZ1025
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal 01-05-048-00154
- VESTIL 5 Gal Open Head Pail with Steel Handle, White PAIL-54-PWS
- PARTNERS BRAND Plastic Pail, Closed Head, 5 Gallon, White, 1/Each HAZ1075
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. 06-05-080-00004
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt FG572000WHT
- PIPELINE PACKAGING HDPE Tub, White, 64 oz. 07-05-081-00023
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue GBTH5R-SC-BL
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. 01-05-048-00042
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray 568788
- Polar-Tech Storage Pails & Buckets