Zoro Select
Terminal Strip, 15A, 10 Pole, 300VAC
Mfr # 6ZEG0
Zoro # G3705396
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Max. Wire Size 14 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 10
Explore More Products
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC 6YH93
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC 6ZEH0
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC 6ZEF9
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC 6ZEJ4
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC 6YH64
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC 6ZEH6
- SQUARE D Terminal Block, 85 Amp 9080GC6
- SQUARE D Linergy terminal block, mounting track, 9080MH310
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC 6ZEJ6
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC 6ZEH3
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC 6YH99
- Zoro Select Power Distribution Blocks & Terminal Blocks