Current
LED Lamp, 3500K, Indoor, 120V, 18W, Glass
Mfr # LED18ET8/G/4/835
Zoro # G3707971
Sold in multiples of 20 for $315.80
$315.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Explore More Products
- CURRENT LED Tube, 32W LFL, 18 W, 2450 lm LED18ET8/G/4/850/CVG
- CURRENT LED Lamp, 4000K, Indoor, 120V, 18W, Glass LED18ET8/G/4/840
- CURRENT Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Nominal Length: 3 ft LEDT8/LC/G/3/850
- CURRENT T8 G13 (Medium Bi-Pin) LED Bulb Daylight 20 Watt Equivalence 37156
- CURRENT LED 12W, PAR30, Med, E26, 40D, Fl LED12DP30RW92740
- CURRENT LED Lamp, BR30, 10W, 2700K, E26 LED10/DR303/827W
- CURRENT 3W GE A15 Party Bulb; Red 258463
- CURRENT Ge2Pk 4.5W Day G25 Bulb 28357
- CURRENT LED, 15 W, A19, Medium Screw (E26), PK4 LED15DA19/840-4PK
- FEIT ELECTRIC PARTY BULB A19 E26 2PK A19RFPARTYLED2
- SATCO 1.6W T3 JC LED 3000K G4 12V S9542
- Current LED Light Bulbs