- Home
- /
- Janitorial & Cleaning Supplies
- /
- Vacuums & Steamers
- /
- Upright Vacuums
- /
- Commercial Upright Vacuum, Bagless, 3.5qt.
Shop Alternate Products
This Product is Discontinued
Sanitaire
Commercial Upright Vacuum, Bagless, 3.5qt. (Discontinued)
Mfr # SC5745B
Zoro # G3708069
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 13"
- Air Flow 135 cfm
- Sound Level dBA 69 dBA
- Vacuum Capacity 1 gal
Customers Also Purchased
- Brand Sanitaire
-
MFR #
SC5745B
-
Zoro #
G3708069
- UPC # 023169145924
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 12 3/4 in |
Length | 13 1/2 in |
Height Adjustment | Manual 7-Position |
Height | 44 in |
Cleaning Path Width | 13 in |
Head Height Adjustment | 7-Position |
Details
Vacuum Product Grouping | Bagged Upright Vacuum |
Cleaning Path | 13" |
Air Flow | 135 cfm |
Sound Level dBA | 69 dBA |
Vacuum Capacity | 1 gal |
Item | Upright Vacuum |
Furniture Guard | Yes |
Net Weight | 17 lb. |
Standards | CRI Bronze, UL |
Amps | 10 |
Filter Type | HEPA |
Light | No |
Handle | Metal |
Includes | Crevice Tool, Dusting Brush, Hose, Wand |
Vacuum Filter | Cartridge |
HP | No |
Warranty | 2 yr. |
Attachments | Included |
Voltage | 120 V |
Vacuum Bag Type | Bagless |
Plug | 2-Wire Double Insulated |
Vacuum Filtration Type | HEPA |
Vacuum Pickup Type | Dry |
Vacuum Collection Type | Bagless |
Sound Level | 69 dB |
Vacuum Power Source | Corded |
Weight | 17 lb |
Vacuum Air Flow | 135 cfm |
Current | 10 A |
Power | 1,200 W |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 135 cfm, Sound Level 69 dB, Weight 17 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 13 1/2 in, Width 12 3/4 in, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes Crevice Tool, Dusting Brush, Hose, Wand, Standards CRI Bronze, UL