Quantum Storage Systems
Mobile Storage Bin, Gray, Polypropylene, 41 7/8 in L x 23 7/8 in W x 17 1/2 in H
Mfr # QRB256MOBGY
Zoro # G3708643
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 41 7/8 in L x 23 7/8 in W x 17 1/2 in H
- Color Gray
- Load Capacity 300 lb
- Material Polypropylene
- Overall Length 41 7/8 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Blue, High Impact Polystyrene, 3 3/4 in W x 4 5/8 in H, 25 lb Load Capacity QED604BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Clear, Polypropylene, 18 in L x 11 in W x 10 in H, 75 lb Load Capacity QUS260CL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Clear, Polypropylene, 30 lb Load Capacity, 8 PK K-QUS230CL-8
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Ivory, Polypropylene, 23 5/8 in L x 11 1/8 in W x 4 in H, 50 lb Load Capacity QSB116IV
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 23 5/8 in L x 8 3/8 in W x 8 in H, 75 lb Load Capacity QSB814BL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Ivory, Polypropylene, 11 5/8 in L x 4 1/8 in W x 4 in H, 50 lb Load Capacity QSB101IV
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Yellow QSB105YL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Black QUS224BK
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 23-5/8"D x 4"H Red QSB106RD
- AKRO-MILS Super Size Bin, Clear, Plastic, 23 7/8 in L x 16 1/2 in W x 11 in H, 300 lb Load Capacity 30288SCLAR
- QUANTUM STORAGE SYSTEMS Shelf Bin Drawers, Gray, High Impact Polystyrene, 25 lb Load Capacity, 6 PK K-QED604GY-6
- Quantum Storage Systems Storage Bins