Chicago-Latrobe
Screw Machine Drill Bit, #16 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48716
Zoro # G3708783
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50848
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50901
- CHICAGO-LATROBE Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49254
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48525
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50908
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48202
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49252
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish 55096
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48385
- CHICAGO-LATROBE Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50853
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04390
- Chicago-Latrobe Screw Machine Length Drill Bits