Shop Alternate Products
This Product is Discontinued
Royal Basket Trucks
Cube Truck, 7/16 cu. yd., 600 lb. Cap, Gray (Discontinued)
Mfr # Q10-GRX-PTA-4UNN
Zoro # G3709334
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 33-3/4"
- Overall Length 40"
- Overall Width 28"
- Color Gray
- Load Capacity 600 lb.