Neoperl
Aerator Insert, 1.8 GPM, Insert w/Washer
Mfr # 1163505
Zoro # G3709566
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Flow Outlet Type Aerated
- Finish Acetal
- Standards NSF 61
- Type Insert w/Washer
Explore More Products
- NEOPERL Aerator, Small Female, 3/4-27 In, 2.2 GPM 5501805
- NEOPERL Kitchen Swivel, 15/16-27 x 55/64-27In 5510805
- NEOPERL Aerator Assembly, 1.8 GPM, PK50 1162004
- NEOPERL Aerator, Insert w/Washer, 1 GPM 5504605
- NEOPERL Aerator Assembly, 1.2 GPM, Aerated, PK6 1452003
- NEOPERL Cache Replacement Kit for Moen Faucets with Perlator 1.5 GPM Junior Insert 5406910
- NEOPERL PCA Perlator 1.2 GPM 15/16 in. 27 Regular Male Faucet Aerator Brushed Nickel 5412605
- NEOPERL Aerator, 15/16 And 55/64-27In, 0.5GPM, PK40 5505706
- NEOPERL Aerator, 55/64-27In, PK40 5509206
- NEOPERL Aerator, Male, 15/16-27 In, 0.5 GPM 5500005
- SPEAKMAN Shower Replacement Valve With Pull Rod RPG20-1889
- Neoperl Faucet Aerators