Lincoln
Hose Extension, 36 in., 10,000 psi
Mfr # 1236
Zoro # G3710239
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 36 in
- For Use With Grease Gun
- Working Pressure 7,500 psi
- Material Reinforced Polyester
Explore More Products
- LINCOLN Grease Gun Adapter, w/Recessed Fittings 5855
- LINCOLN Rigid Extension, 6" L 5884
- LINCOLN Swivel Assembly, 1/8" NPT 5848
- LINCOLN Grease Pump, 35 lb./5 gal. 1292
- LINCOLN Grease Gun Clamp 82760
- LINCOLN Filler Nipple, 1/8 MNPT 91108
- LINCOLN Hose Reel Replacement Part 279133
- LINCOLN Divider Valve Outlet Adapter 244883
- LINCOLN Repair Kit for 6y914 82157
- POWERBUILT Heavy Duty Flex Hose - 18" 648814
- INTERSTATE PNEUMATICS 12 Inch Flex Grease Gun Hose Extension With Coupler & Spring Guard 4,500 Working PSI (1/8 Inch NPT) ZY900
- Lincoln Grease Gun Accessories