Shop Alternate Products
This Product is Discontinued
Square D
Transformer, 480VAC Input, 45kVA Rating (Discontinued)
Mfr # EX45T3H
Zoro # G3710430
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hz - Electrical 60 Hz
- Depth 21.00 in
- Enclosure Type Indoor
- Temp. Rise 150 Degrees C
- Mounting - Transformer Floor