Shop Alternate Products
This Product is Discontinued
Chicago Hardware
Turnbuckle, Hook & Eye, Galv, 5/8 x 12 In (Discontinued)
Mfr # 01740 4
Zoro # G3710831
This Product is Discontinued
Key Features
- Material 1035 Hot Roll Galvanized Steel Body/Fittings
- Thread Dia. (In.) 5/8
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 2,250 lb
- Type Hook and Eye