Abus
Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W
Mfr # 41USG/45 KA x10 Chain
Zoro # G3711127
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 5/16 in
- Body Color Gold
- Shackle Type Open
- Includes Chain, Clevis
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless steel Body, 3/4 in W 24IB/70 KD
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 1 in W 26/90 KA
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Stainless Steel Shackle 24IB/50 KA
- ABUS Abus: 55/50 B Solid Brass Padlock KA ABS-55406-KA
- ABUS Padlock, Keyed Different, Long Shackle, Square Hardened Steel Body, Hardened Steel Shackle 37HB/55 KD
- ABUS Abus: 155/40 C Side 4-Dial Resettable ABS-12825
- ABUS ABUS 65 by 50 C KD Solid Brass Keyed Alike Carded Padlock 65811
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19360
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/40 (200) KA Titanium
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 1KALJ
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL 172-42001
- Abus Keyed Padlocks