Dupont
Coat Apron, Tychem(R) CPF3, Tan, L, PK6
Mfr # C3275TTNLG000600
Zoro # G3712366
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
- Hazard Protection Type Bloodborne Pathogens, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
- Seam Style Bound
- Closure Type Ties
Explore More Products
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 QC275BYLXL002500
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 QC273BYL00010000
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack TY273BWH00010000
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 TY273BWH000100VP
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 QC275BYLMD002500
- DUPONT Tyvek TY273BWH 28 x 36 Bib Apron, 100case A32
- DUPONT Coat Sleeve Apron, Tychem(R)QC, Ylw, S, PK25 QC275BYLSM002500
- DUPONT Tyvek Isoclean Disposable Gown, Universal, White, PK30 IC701SWH00003000
- DUPONT Tychem 2000 Apron, White, 36 In, Universal, PK50 SL274BWH00005000
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Clear, 8 mil, PK12 UPC-45
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs 97790
- Dupont Workwear and Protective Clothing