- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- OEM Replacement Motors
- /
- Motor, 1/5 HP, OEM Replacement Brand: Carrier, Fasco Replacement For: Mfr. HC37VE230, D842
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Motor, 1/5 HP, OEM Replacement Brand: Carrier, Fasco Replacement For: Mfr. HC37VE230, D842 (Discontinued)
Mfr # 048A11O2050
Zoro # G3712655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48Z
- HP 1/5 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
048A11O2050
-
Zoro #
G3712655
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2.88" |
Length Less Shaft | 3 3/4 in |
Body Dia. | 5-11/16" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.62" |
Stud Size | #8-32 |
Details
Frame | 48Z |
HP | 1/5 HP |
Item | Motor |
Motor Application | OEM Replacement |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Type | Three Lug Mount |
Motor Shaft Rotation | Counterclockwise |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1075 rpm |
No. of Speeds | 1 |
Number of Shafts | 1 |
OEM Replacement Brand | Carrier, Fasco |
Phase | 1 |
RPM Range | 1001-1100 |
Voltage | 230V |
Motor Bearings | Ball |
Replacement For | D842, HC37VE230 |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Duty | Continuous |
Full Load Amps | 1A |
Capacitor Required | 2MDV3 |
Standards | UL (E6312), CSA (LR2025) |
Motor Shaft Design | Single Special Extension |
Hz | 60 Hz |
Motor Service Factor | 1.00 |
Application | Fans and Blowers |
Voltage Compatibility | 115/230V AC, 120/240V AC, 230V AC, 240V AC |
Conduit Box Location | Exterior |
Weight | 10 lb |
Usable @ 208V | No |
Motor Mounting Position | Horizontal |
Duty Cycle | Continuous |
Usable @ 200V | No |
Motor Frame Material | Steel |
Conduit Box Position | F1 |
Rotation | CCWSE |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.1 A, 48Z Frame, OEM Replacement Brand Carrier, Fasco, Replacement For D842, HC37VE230, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over