- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Surge Protection
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Standby, Tower, 600VA, 120VAC
Shop Alternate Products
This Product is Discontinued
Tripp Lite
UPS System, Standby, Tower, 600VA, 120VAC (Discontinued)
Mfr # BC600SINE
Zoro # G3712676
Free Shipping & Returns
This Product is Discontinued
Key Features
- UPS Type Standby
- VA Rating - UPS Systems 600.0 VA
- Watts - UPS Systems 375.0 W
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 120V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
BC600SINE
-
Zoro #
G3712676
- UPC # 037332159618
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 ft |
Height | 11 in |
Width | 5 in |
Depth | 8 in |
Primary UPS Height (mm) | 273 |
Primary UPS Width (mm) | 133 |
UPS Power Module Dimensions (hwd, in.) | 10.75 x 5.25 x 7.5 |
Primary UPS Depth (mm) | 191 |
UPS Input Cord Length (ft.) | 6 |
Details
UPS Type | Standby |
VA Rating - UPS Systems | 600.0 VA |
Watts - UPS Systems | 375.0 W |
Input Voltage - UPS Systems | 120V AC |
Output Voltage - UPS Systems | 120V AC |
Backup Time (Half/Full Load) | 11.1 min/3 min |
Outlet Type - UPS Systems | (3) Surge, (3) UPS/Surge |
Number of Outlets | 6 |
Medical Grade | No |
Watts | 375W |
Fax/Modem Line Protection | No |
Input Current | 10 A |
NEMA Plug Configuration | 5-15p |
NEMA Receptacle Configuration | 5-15R |
Output Voltage | 120VAC |
Item | UPS System |
Phase | 1 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Outlet Type | (3) Surge, (3) UPS/Surge |
Mounting - UPS Systems | Tower |
Transfer Time | 3 msec from Battery to AC, 6 msec from AC to Battery |
Footnotes | 4,8 |
Power Rating | 600VA |
Ports | USB (HID enabled) |
Includes | USB cable |
Hz | 60 Hz |
Input Voltage | 120VAC |
Display Type | LED |
Special Features | Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output |
Standards | CSA, FCC Part 15 Category B (EMI), NOM, ROHS (Restriction of Hazardous Substances), UL 1778 |
Automatic Volts Regulation | No |
Mounting | Tower |
Green Certification or Other Recognition | UL1778CC Part 15 Category B (EMI), RoHS |
Wattage | 375 W |
Voltage | 120 |
Backup/Run Time (Full Load) | 3.30 Minute/11.10 Minute |
Capacity - Batteries | 600 VA/375 W |
Input Connection | 6 ft Cord with NEMA 5-15P Plug |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Half Load Runtime (min.) | 11.1 min. (190 watts) |
Output Watt Capacity (Watts) | 375 |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Cooling Method | Fan |
Recommended Electrical Service | 15A 120V |
UPS Output Receptacles (Surge Suppression Only) | 3 UPS outlets, 3 surge-only outlets |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI) |
Communications Cable | USB cable included |
Input Phase | Single-Phase |
Battery Recharge Rate (Included Batteries) | Less than 9 hours from 10% to 90% |
Expandable Runtime | No |
UPS AC Suppression Joule Rating | 252 |
Relative Humidity | 0 to 95%, non-condensing |
UPS AC Suppression Response Time | Instantaneous |
Rated input current (Maximum Load) | 10A Max (UPS and surge-only loads combined) |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
High Voltage Transfer to Battery Power (Setpoint) | 139V |
Communications Interface | USB (HID enabled) |
Nominal Input Voltage(s) Supported | 120V AC |
Output Receptacles | (6) 5-15R |
Installation Form Factors Supported with Included Accessories | Tower |
Output Voltage Regulation (Battery Mode) | +/- 5% |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Output AC Waveform (AC Mode) | Sine wave |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
High Availability UPS Features | Hot swappable batteries |
Network UPS Tools Compatibility | NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation |
Battery Access | Battery access door |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Nominal Voltage Details | 120v nominal output in battery mode |
Hot-Swap PDU options | PDUB15 (2U / 8 5-15R outlets) |
EMI / RFI AC Noise Suppression | Yes |
LED Indicators | LINE POWER (green), INVERTER MODE (yellow), OVERLOAD (red), REPLACE BATTERY (red) |
UPS Input Connection Type | 5-15P; Right-Angled |
Audible Alarm | Audible alarm indicates power failure and overload conditions |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V |
AC Mode Efficiency Rating (100% Load) | 0.97 |
Full Load Runtime (min.) | 3.3 min. (375 watts) |
Low Voltage Transfer to Battery Power (Setpoint) | 99V |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Internal UPS Replacement Battery Cartridge | RBC51 |
Individually Controllable Load Banks | No |
DC System Voltage (VDC) | 12 |
AC Mode BTU / Hr. (Full Load) | 33 |
Output Volt Amp Capacity (VA) | 600 |
UPS Housing Material | PVC |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Primary Form Factor | Tower |
Alarm Cancel Operation | Power-fail alarm can be silenced during a power failure using alarm-cancel switch; alarm can be permanently disabled via PowerAlert software interface |
Frequency Compatibility | 60 Hz |
USB | Yes |
Load Capacity | 600 VA/375 W |
Backup/Run Time (Half Load) | 11.10 Minute |
Receptacle Detail | 3 x NEMA 5-15R |
Certifications & Standards | UL1778, CC Part 15 Category B (EMI) |
Plug/Connector Type | NEMA 5-15P |
Product Name | BC600SINE 600 VA Tower UPS |
Package Contents | BC600SINE 600 VA Tower UPS, PowerAlert Software CD, USB Cable, Owner's Manual |
Form Factor | Tower |
Hot Swappable | Yes |
Typical Battery Recharge Time | 9 Hour |
Software Included | PowerAlert Software |
Product Type | Standby UPS |
Output Capacity (Watts) | 375 |
Package Includes | BC600SINE UPS System;USB Cable;Owner's manual |
UPS Applications | Computer/Peripherals;Audio/Video; Retail/Point of Sale; Hospitality |
Output Capacity (VA) | 600 |
Runtime Full Load (min.) | 3.3 min. (375W) |
Product Certifications | CSA (Canada); NOM (Mexico); UL 1778 |
Runtime Half Load (min.) | 11.1 min. (188W) |
Product Compliance | FCC Part 15 Class B (USA) |
Description
UPS System, Standby, Power Rating 600 VA, Wattage 375 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 11.1 min/3 min, Mounting Tower, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 3 msec from Battery to AC, 6 msec from AC to Battery, Width 5 in, Depth 8 in, Height 11 in, Cord Length 6 ft
Documents & Resources
- Hazardous material