Dewalt
High-Performance Cutting Wheels
Mfr # DW8426H
Zoro # G3712843
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.045 in
- Arbor Hole Size 5/8-11 in
Explore More Products
- DEWALT 9" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel DW4954
- DEWALT 4-1/2" x 1/4" x 7/8" Fast Cutting Abrasive DW4541
- DEWALT 7" x 1/8" x 5/8"-11 High Performance Pipeline Wheel DW8437
- DEWALT High-Performance Cutting Wheels DW8424H
- DEWALT 7" x 1/4" x 7/8" High Performance Metal Grinding Wheel DW4719
- DEWALT 5" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel DW4623
- DEWALT 7" x 1/8" x 7/8" masonry cutting DW4728
- DEWALT 5" x 3/32" x 7/8" XP Cutting and Notching Wheel DW8810
- DEWALT 7" x 1/8" x 7/8" High Performance Pipeline Wheel DW8486
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 61003
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic 66623303920
- Dewalt Depressed Center Wheels