Zoeller
Sump Basin, Height 22 In, 22 gal.
Mfr # 31-0444
Zoro # G3713333
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basin Capacity 22.0 gal.
- Basin Height 22"
- Basin Material Polyethylene
- Height 22"
- Length 21-3/4"
Explore More Products
- ZOELLER Basin with Cover 31-1338
- ZOELLER 24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover 31-0866
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A 131-0007
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover 31-0946
- ZOELLER Crawl Space System, 3/10 HP, 115 V, 9.7 A 108-0001
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch 900-0002
- ZOELLER Unders Sink Drain Pump System 1104-0007
- ZOELLER Steel Sump Basin Cover 17-0275
- ZOELLER Mini Drain 10472 104-0005
- JACKEL 18 in. W Round Sump Basin Lid SF22B
- JACKEL 20.5 in. W Round Sump Basin Lid SF2000E
- Zoeller Sump Pump Systems & Basins