Shop Alternate Products
This Product is Discontinued
Siemens
Surge Protection Device, 3 Phase, 277/480V (Discontinued)
Mfr # TPS3E030500
Zoro # G3713771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 3
- Voltage 277/480VAC Wye
- Max. Continuing Operating Voltage 320 V AC
- Voltage Protection Rating 1200V (L-N), 2000V (L-L)
- Nominal Discharge Current 20kA